Beli Mata Gerinda Aluminium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ultra Mata Gerinda PotongDeskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- BOSCH Mata Gerinda Potong Metal Best RangeDeskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- TRUSCO Mata Gerinda Karet Tangkai untuk AluminiumDeskripsi:Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.atribut:
- Grain Size: 320
- Shaft Length (mm): 30
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
- Shaft Diameter (mm): 3
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Mata Gerinda Potong Expert MetalDeskripsi:Bonded abrasives dari Bosch telah dirancang untuk penggunaan yang lebih mudah, lebih cepat, dan lebih efisien. Penelitian dan pengembangan intensif, pemeriksaan bahan baku yang ketat, metode produksi yang modern, dan pengendalian mutu yang teliti.atribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Thickness (mm): 1.2
- Specification: A 46 P BF
- BOSCH Mata Gerinda Potong Standar Metalatribut:
- Diameter (mm): 355
- Bore Diameter (mm): 25.4
- Thickness (mm): 3
- TRICRAFT Mata GerindaDeskripsi:Batu amplas serba guna / Besi
- TRUSCO Mata Gerinda Karet Tangkai High-Durabilityatribut:
- Shaft Diameter (mm): 6
- Shaft Length (mm): 35
- Shape: Cylindrical type
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- York Mata Gerinda Potong T41 InoxDeskripsi:Thin discs for quick efficient cutting with minimum material removal and machine wear.- Use on stainless steel (iron, chlorine and sulphur-free)- 180mm and 230mm discs can also be used on circular saws.- For use with all appropriate handheld angle grinders- Not to be used for wet cutting.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.atribut:
- Abrasive Material: Aluminium Oxide
- York Mata Gerinda Potong T41 BajaDeskripsi:Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.- 300mm discs can be used on Suitable Disc Cutting saws. - For use with all appropriate handheld angle grinders.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.- Not to be used for wet cuttingatribut:
- Optimum Angle for Use (°): 90
- Thickness (mm): 3
- Type: Type 41
- Bond Type: Resinoid Reinforced (BF)
- TRUSCO Mata Gergaji Bundar Karbida untuk AluminiumDeskripsi:-A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
- TRUSCO Mata Gerinda Amplas Susun GP Top Zirconiaatribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga Mata Gerinda Aluminium Terbaru March 2026
| Ultra Mata Gerinda Potong | Rp8.900 |
| BOSCH Mata Gerinda Potong Metal Best Range | Rp13.900 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp13.900 |
| TRUSCO Mata Gerinda Karet Tangkai untuk Aluminium | Rp299.900 |
| BOSCH Mata Gerinda Potong Keramik Best | Rp76.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| KINIK Mata Gerinda Amplas Susun | Rp31.900 |
| BOSCH Mata Gerinda Potong Expert Metal | Rp9.900 |
| BOSCH Mata Gerinda Potong Standar Metal | Rp71.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)